Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
D160B22 X 3-5/8IN 7/8X7/16 KW
Description
D160B22 X 3-5/8IN 7/8X7/16 KW SPROCKET ; 160 CHAIN 22 TEETH 3-5/8" BORE
Part # D160B22 X 3-5/8IN 7/8X7/16 KW
BDI # 24105304
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
160A22 SP-24 SPECIAL
Description
160A22 SP-24 SPECIAL ROLLER CHAIN SPRKT ; 2IN PITCH 22TEETH SHEAR PIN ASSY
Part # 160A22 SP-24 SPECIAL
BDI # 22085562
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
D200C22H X 2 RSB
Description
D200C22H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C22H X 2 RSB
BDI # 22381687
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Global Part Number GPN:
571491
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed