60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
25B24
Description
25B24 ROLLER CHAIN SPROCKET ; 1/4" P 24T 3/8" MIN PLAIN BORE
Part # 25B24
BDI # 617883
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
36086
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
50BS24 1
Description
50BS24 1 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1" BORE
Part # 50BS24 1
BDI # 621466
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33202
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
60BS24 1 7/16
Description
60BS24 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE
Part # 60BS24 1 7/16
BDI # 622931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
34595
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore