12B-1/Z=37 NR. PS11037
Description
SATI 12B-1/Z=37 NR. PS11037
Part # 12B-1/Z=37 NR. PS11037
BDI # 1405493
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
60BS37 1 7/16
Description
60BS37 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 60 CHAIN 37 TEETH 1 ROW
Part # 60BS37 1 7/16
BDI # 623064
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
34608
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
60BS37 2 3/16
Description
60BS37 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 2 3/16
BDI # 623066
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
35559
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
60BS37 2
Description
60BS37 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 2
BDI # 623065
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
35457
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
60BS37 1 3/16
Description
60BS37 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 1 3/16
BDI # 623060
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
33835
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore