08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50BS48 1 1/8
Description
50BS48 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS48 1 1/8
BDI # 621724
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33505
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
40B48FH X 1-1/4
Description
40B48FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-1/4" BORE W/HARDENED TEETH
Part # 40B48FH X 1-1/4
BDI # 17159364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
38803
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
PHS 10B-3B48
Description
PHS 10B-3B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B48
BDI # 1285815
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
40B48H
Description
40B48H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 48 TEETH PILOT BORE
Part # 40B48H
BDI # 20641933
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore