PHS 06B-2B52
Description
PHS 06B-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B52
BDI # 1284825
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
PHS 08B-1A52
Description
PHS 08B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A52
BDI # 1285020
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.425
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
40B52F X 7/8
Description
H40B52F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B52F X 7/8
BDI # 914790
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Bushed