Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571352
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed
D240C20H X 2 RSB
Description
D240C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C20H X 2 RSB
BDI # 22382143
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240B20H X 2 RSB
Description
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B20H X 2 RSB
BDI # 22382125
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore