12B-1/Z=33 NR. PS11033
Description
SATI 12B-1/Z=33 NR. PS11033
Part # 12B-1/Z=33 NR. PS11033
BDI # 1405489
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60BS33H 1-3/4
Description
60BS33H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 33 TEETH 1 -3/4 BORE
Part # 60BS33H 1-3/4
BDI # 20644085
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33 1 3/4
Description
60BS33 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 3/4
BDI # 623018
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35180
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33 1 3/8
Description
60BS33 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 3/8
BDI # 623019
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
34316
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33 1 5/8
Description
60BS33 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 5/8
BDI # 623020
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35024
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore