Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
T100B26H
Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B26H
BDI # 17160095
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
572508
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.974
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
PHS 06B-1B90
Description
PHS 06B-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B90
BDI # 1284703
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.965
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
PHS 20B-2B26
Description
PHS 20B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2B26
BDI # 1286831
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore