Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
HA120B15 2-3/4IN KW 2SS
Description
HA120B15 2-3/4IN KW 2SS SPROCKET
Part # HA120B15 2-3/4IN KW 2SS
BDI # 25817360
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
H120B15F X 1-13/16
Description
H120B15 X 1-13/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 1-13/16IN BORE
Part # H120B15F X 1-13/16
BDI # 21971654
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
H120B15F X 2-15/16
Description
H120B15 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 2-15/16IN BORE
Part # H120B15F X 2-15/16
BDI # 21971656
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore