Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
37642
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
083-1/Z=35 NR. PS07035
Description
SATI 083-1/Z=35 NR. PS07035
Part # 083-1/Z=35 NR. PS07035
BDI # 1405388
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.811
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
083-1/Z=37 NR. PS07037
Description
SATI 083-1/Z=37 NR. PS07037
Part # 083-1/Z=37 NR. PS07037
BDI # 1405390
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
083-1/Z=34 NR. PS07034
Description
SATI 083-1/Z=34 NR. PS07034
Part # 083-1/Z=34 NR. PS07034
BDI # 1405387
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.654
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore