WR-132XHD-LL
Description
WR132XHDLL ; POR WELDED STEEL CHAIN LOOSE LINK
Part # WR-132XHD-LL
BDI # 911414
Features
Roller Width - Inch:
6.14
Chain Pitch - Inch:
6.05
Chain Size:
132
Component:
Chain
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain
C2122H COT 2LA2 10FT
Description
C2122H CP 2L/A-2 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2122H COT 2LA2 10FT
BDI # 22380756
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
3
Chain Size:
C2122
Component:
Chain
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
PHC C2122-C/L
Description
PHC C2122-C/L CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C2122-C/L
BDI # 1281447
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
3
Chain Size:
C2122
Component:
Connecting Link
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
3
Chain Size:
C2122
Component:
Chain
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
PHC C2122-O/L
Description
PHC C2122-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C2122-O/L
BDI # 1291694
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
3
Chain Size:
C2122
Component:
Offset Link
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No