20X35X7TC-BX
Description
20X35X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 20X35X7TC-BX
BDI # 881188
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Global Part Number GPN:
206777
2 X 105MM V80
Description
2 X 105MM V80 O-RING ; 2MM CS X 105MM ID VITON 80 BLACK
Part # 2 X 105MM V80
BDI # 21543475
30X40X7SC-BX
Description
30X40X7SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 30X40X7SC-BX
BDI # 892909
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
635906
CRD 177 SC570
Description
CRD 177 SC570 O-RING CORD ; 0.177" CS SILICONE 70
Part # CRD 177 SC570
BDI # 21932520