13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535 / 1.375X1.874X0.313 CRWA1 R
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
45X62X8 CRW1 R
Description
CRSEAL 45X62X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Part # 45X62X8 CRW1 R
BDI # 1414068
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183140
17286 / 1.766X2.412X0.375 HMSA1 R
Description
CRSEAL 17286 / 1.766X2.412X0.375 HMSA1 R ; DBL LIP SEAL
Part # 17286 / 1.766X2.412X0.375 HMSA1 R
BDI # 1414163
Features
Housing Bore - Millimeter:
61.265
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.412
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.766
Shaft Diameter - Millimeter:
44.856
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
183025
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
7831 / 0.781X1.375X0.197 HM14 R
Description
CRSEAL 7831 / 0.781X1.375X0.197 HM14 R ; SGL LIP SEAL
Part # 7831 / 0.781X1.375X0.197 HM14 R
BDI # 1297117
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.781
Shaft Diameter - Millimeter:
19.837
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187273