35X62X7 HMSA10 RG
Description
CRSEAL 35X62X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 35X62X7 HMSA10 RG
BDI # 1414860
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607659
17X30X7 HMSA10 RG
Description
CRSEAL 17X30X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 HMSA10 RG
BDI # 1414913
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606528
13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535 / 1.375X1.874X0.313 CRWA1 R
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
15542 / 1.563X2.374X0.313 CRW1 R
Description
CRSEAL 15542 / 1.563X2.374X0.313 CRW1 R ; SGL LIP SEAL
Part # 15542 / 1.563X2.374X0.313 CRW1 R
BDI # 1414038
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182543
60X75X8 HMSA10 RG
Description
CRSEAL 60X75X8 HMSA10 RG DBL LIP SEAL ; 2.362MM SHAFT DIA 75MM HOUSING BORE
Part # 60X75X8 HMSA10 RG
BDI # 1414890
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608655