20079 / 2X3.15X0.375 CRW1 R
Description
CRSEAL 20079 / 2X3.15X0.375 CRW1 R SEAL
Part # 20079
BDI # 1245583
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183708
18X32X7 HMSA10 RG
Description
CRSEAL 18X32X7 HMSA10 RG DBL LIP SEAL
Part # 18X32X7 HMSA10 RG
BDI # 1257704
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606579
17X30X7 CRW1 R
Description
CRSEAL 17X30X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.669MM SHAFT DIA 30MM
Part # 17X30X7 CRW1 R
BDI # 1241877
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187128
400400 / 40 VA R
Description
CRSEAL 400400 / 40 VA R V-RING SEAL ; 1.496X0.354 VR1 R
Part # 400400
BDI # 1414302