33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
24263 / 2.438X3.251X0.438 CRWH1 R
Description
CRSEAL 24263 / 2.438X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24263
BDI # 1243722
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184419
28X40X8 HMSA10 RG
Description
CRSEAL 28X40X8 HMSA10 RG DBL LIP SEAL ; 1.102MM SHAFT DIA 40MM HOUSING BORE
Part # 28X40X8 HMSA10 RG
BDI # 1257751
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607155
38X56X8 CRW1 R
Description
CRSEAL 38X56X8 CRW1 R SGL LIP SEAL ; 1.496MM SHAFT DIA 56MM HOUSING BORE
Part # 38X56X8 CRW1 R
BDI # 1242809
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182221
47699 / 4.766X7X1.25 SCOT1 R
Description
CRSEAL 47699 / 4.766X7X1.25 SCOT1 R ; LIP SEAL
Part # 47699
BDI # 1253020
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch