113740 / 11.375X13X0.625 CRW1 R
Description
CRSEAL 113740 / 11.375X13X0.625 CRW1 R ; SGL LIP SEAL
Part # 113740
BDI # 1239460
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.375
Shaft Diameter - Millimeter:
288.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181044
108710 / 10.875X12.969X1.54 HDDF1 R
Description
CRSEAL 108710/10.875X12.969X1.54 HDDF1 R ; DBL LIP SEAL
Part # 108710
BDI # 1239112
Features
Housing Bore - Millimeter:
329.413
Nominal Width - Millimeter:
39.116
Housing Bore - Inch:
12.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.54
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch
110051 / 11X13X0.625 CRWH1 R
Description
CRSEAL 110051 / 11X13X0.625 CRWH1 R ; SGL LIP SEAL
Part # 110051
BDI # 1239244
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604522
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199333
21238-4064
Description
21238-4064 OIL SEAL ; NON-RETURNABLE 298MM ID 337MM OD 17MM W
Part # 21238-4064
BDI # 22809999
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch