526809 / 70X0.813X1.25 CT1 R
Description
CRSEAL 526809 / 70X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 526809 / 70X0.813X1.25 CT1 R
BDI # 1253654
Features
Housing Bore - Millimeter:
1803.4
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
71
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
70
Shaft Diameter - Millimeter:
1778
Inch - Metric:
Inch
25003-7643
Description
25003-7643 OIL SEAL ; LARGE BORE 1753MM IDX1803MM OD X 21MM W
Part # 25003-7643
BDI # 22844299
Features
Housing Bore - Millimeter:
1803.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
71
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
69
Shaft Diameter - Millimeter:
1752.6
Inch - Metric:
Inch
25003-9920
Description
25003-9920 OIL SEAL ; LARGE BORE 1778MM IDX1803MM OD X 13MM W
Part # 25003-9920
BDI # 22825378
Features
Housing Bore - Millimeter:
1803.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
71
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
70
Shaft Diameter - Millimeter:
1778
Inch - Metric:
Inch
25003-9897
Description
25003-9897 OIL SEAL ; NON-RETURNABLE 1752MM ID 1802MM OD
Part # 25003-9897
BDI # 22824680
Features
Housing Bore - Millimeter:
1802.308
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
70.957
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
68.968
Shaft Diameter - Millimeter:
1751.787
Inch - Metric:
Inch
25003-5533
Description
25003-5533 OIL SEAL ; LARGE BORE 1762MM IDX1813MM OD X 21MM W
Part # 25003-5533
BDI # 22804590
Features
Housing Bore - Millimeter:
1812.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
71.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
69.375
Shaft Diameter - Millimeter:
1762.125
Inch - Metric:
Inch