17257 / 1.75X2.328X0.438 CRS1 R
Description
CRSEAL 17257 / 1.75X2.328X0.438 CRS1 R ; SGL LIP SEAL
Part # 17257
BDI # 1244104
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603665
16069 / 1.625X2.328X0.438 HM18 R
Description
CRSEAL 16069 / 1.625X2.328X0.438 HM18 R ; SGL LIP SEAL
Part # 16069
BDI # 1243397
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603796
14972 / 1.5X2.328X0.5 HM14 R
Description
CRSEAL 14972 / 1.5X2.328X0.5 HM14 R ; SGL LIP SEAL
Part # 14972
BDI # 1242560
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182332
14977 / 1.5X2.328X0.5 CRWA5 R
Description
CRSEAL 14977 / 1.5X2.328X0.5 CRWA5 R ; DBL LIP SEAL
Part # 14977
BDI # 1242564
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182333
17815 / 1.734X2.328X0.270 HM19 R
Description
CRSEAL 17815 / 1.734X2.328X0.270 HM19 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17815
BDI # 1244420
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.27
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch