M 30035 H1L5
Description
M 30035 H1L5 SOLID SEAL ; METRIC NON RETURNABLE
Part # M 30035 H1L5
BDI # 18488883
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
M 30064 H1L5
Description
M 30064 H1L5 SOLID SEAL ; METRIC NON RETURNABLE
Part # M 30064 H1L5
BDI # 18488900
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954 /1.625X3.005X0.315 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
18259 / 1.813X3.003X0.892 HDDF1 R
Description
CRSEAL 18259 / 1.813X3.003X0.892 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18259
BDI # 1244697
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch