M 30064 H1L5
Description
M 30064 H1L5 SOLID SEAL ; METRIC NON RETURNABLE
Part # M 30064 H1L5
BDI # 18488900
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954 /1.625X3.005X0.315 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
1.64
Shaft Diameter - Millimeter:
41.656
Inch - Metric:
Inch
Other Features:
Heavy Duty