V190 CLOSE CPLG ELEMENT VIVA 7392662
Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; 7392662 NON RETURNABLE
Part # V190 CLOSE CPLG ELEMENT VIVA 7392662
BDI # 18146663
Features
Component:
Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE
Part # E2 ELEMENT OMEGA 7300005
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
VS190 SPACER ELEMENT VIVA 7392718
Description
VS190 SPACER ELEMENT VIVA 7392718 ; 7392718 NON RETURNABLE
Part # VS190 SPACER ELEMENT VIVA 7392718
BDI # 18146735
Features
Component:
Spacer Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567
VS170 SPACER ELEMENT VIVA 7392714
Description
VS170 SPACER ELEMENT VIVA 7392714 ; 7392714 NON RETURNABLE
Part # VS170 SPACER ELEMENT VIVA 7392714
BDI # 18146732
Features
Component:
Spacer Element
Width - Millimeter:
111
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
4.37
ES2-RM HSU ELEMENT OMEGA 7300075MHSU
Description
ES2-RM HSU ELEMENT OMEGA 7300075MHSU ; 7300075MHSU NON RETURNABLE
Part # ES2-RM HSU ELEMENT OMEGA 7300075MHSU
BDI # 18143525
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089