PHE F80FTBFLG
Description
PHE F80FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F80FTBFLG
BDI # 1281769
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
97
Hub Diameter - Inch:
3.819
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE L100-15MM
Description
PHE L100-15MM JAW COUPLING ; NON-RETURNABLE
Part # PHE L100-15MM
BDI # 1281626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65
Coupling Type:
Jaw Coupling
PHE L190-1-3/8INCH
Description
PHE L190-1-3/8INCH JAW COUPLING ; NON-RETURNABLE
Part # PHE L190-1-3/8INCH
BDI # 24759693
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
PHE L110-25MM
Description
PHE L110-25MM JAW COUPLING ; NON-RETURNABLE
Part # PHE L110-25MM
BDI # 1281646
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling