Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
5
12022 5-1/2
Description
12022 5-1/2 CHAIN CPLNG HUB ; 5-1/2" BORE DIA 22 TEETH
Part # 12022 5-1/2
BDI # 21768789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 110MM
Description
12022 110MM CHAIN CPLNG HUB ; 110MM BORE DIA 22 TEETH
Part # 12022 110MM
BDI # 21768783
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 15/16
Description
12022 4 15/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 15/16
BDI # 615223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 3/8
Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 3/8
BDI # 615224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling