Page 1 of 3

Next

Compare
D50-3ST

COMPARE

D50-3ST

Description
D50-3ST FF HUB

TB WOODS

Part # D50-3ST

BDI # 986907

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 341.122
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.43
Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 212.852
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
12022COV

COMPARE

12022COV

Description
12022COV COUPLING COVER

MARTIN SPROCKET & GR

Part # 12022COV

BDI # 615227

Features

Component: Cover
Width - Millimeter: 201.625
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 13.25

Outside Diameter - Millimeter: 336.55
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 7.938

Price Inventory : Available to order
Loading Price
QTY
LF250 FLANGE HUB 1.57 RSB

COMPARE

LF250 FLANGE HUB 1.57 RSB

Description
LF250 FLANGE HUB 1.57 RSB

TIMKEN LOVEJOY

Part # LF250-HUB FLNG-1.57 RSB

BDI # 593596

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.38

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.02
Coupling Type: Elastomeric Coupling
Torque: 77400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4067 HUB RSB NKW NO SETSCREW

COMPARE

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.25

Length Thru Bore - Millimeter: 158.75
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 247.65
Coupling Type: Jaw Coupling
Torque: NBR 88224 | Hytrel/Bronze 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4067 CUSHIONS SXB 14/SET

COMPARE

H4067 CUSHIONS SXB 14/SET

Description
H4067 CUSHIONS SXB 14/SET

TIMKEN LOVEJOY

Part # 68514415457

BDI # 20080770

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 13.25
Outside Diameter - Millimeter: 336.55

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 88224In-Lbs

Price Inventory : Available to order
Loading Price
QTY