PX240 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PX240 PARA-FLEX NEOPRENE ELEMENT

Description
PX240 PARA-FLEX NEOPRENE ELEMENT

DODGE

Part # 011312

BDI # 239830

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 24.125

Outside Diameter - Millimeter: 612.775
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
PX240 PARA-FLEX ELEMENT

COMPARE

PX240 PARA-FLEX ELEMENT

Description
PX240 PARA-FLEX ELEMENT

DODGE

Part # 011124

BDI # 239586

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 24.125

Outside Diameter - Millimeter: 612.775
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
1160WA21 NR 1 HUB RSB NR 0431618

COMPARE

1160WA21 NR 1 HUB RSB NR 0431618

Description
1160WA21 #1 HUB RSB ; 0431618

FALK

Part # 4700038

BDI # 18106577

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.28

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 298.45
Coupling Type: Elastomeric Coupling
Torque: 141800In-Lbs

Price Inventory : Available to order
Loading Price
QTY