206SZZ
Description
206SZZ DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 206SZZ
BDI # 662237
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4433
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS2/C3S1GHE
Description
6206-2RS2/C3S1GHE DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 SEAL
Part # 6206-2RS2/C3S1GHE
BDI # 1256570
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | FKM Seal | Heat Stabilized Less Than 200 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206 NRJEM
Description
6206 NRJEM DEEP GROOVE BALL BRG ; SR 30MMX62MMX16MM OPEN
Part # 6206 NRJEM
BDI # 21480022
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2840
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
87506
Description
87506 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR
Part # 87506
BDI # 663285
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6006 2ZJEM
Description
6006 2ZJEM DEEP GROOVE BALL BRG ; SR 30MMX55MMX13MM 2 METAL SHIELDS
Part # 6006 2ZJEM
BDI # 21479985
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2759
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No