6201-2RZ-C3
Description
6201-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6201-2RZ-C3
BDI # 21956888
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6900DD
Description
6900DD DEEP GROOVE BALL BEARING ; 10MM BOREX22MM ODX10MM W 1-ROW
Part # 6900DD
BDI # 1187044
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6901DD
Description
6901DD DEEP GROOVE BALL BEARING ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901DD
BDI # 1187047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200ZZNR
Description
6200ZZNR DEEP GROOVE BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200ZZNR
BDI # 1186355
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5888
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes