Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269526
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
5491
Description
5491 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # 50564
BDI # 170638
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground Anti-Friction | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground Anti-Friction | 1.938" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
XBB-30-55-13M
Description
XBB-30-55-13M BALL BEARING ; NON-RETURNABLE 1.18"X2.16"
Part # 68482
BDI # 176854
7516-DL
Description
7516-DL RADIAL BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 50591
BDI # 170662
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Radial | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269554
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes