6222-RS C/3
Description
6222-RS C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SEALED
Part # 6222-RS C/3
BDI # 220057
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320DU
Description
6320DU DEEP GROOVE BALL BEARING ; POR 100MM BOREX215MM ODX47MM W 1-ROW
Part # 6320DU
BDI # 24665340
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6226-RS-C3
Description
6226-RS-C3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM WD SEALED
Part # 6226-RS-C3
BDI # 21961841
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6224DU
Description
6224DU DEEP GROOVE BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 6224DU
BDI # 24665269
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6319-RS-C3
Description
6319-RS-C3 DEEP GROOVE BALL BEARING ; POR 95MM ID 200MM OD 45MM WD SEALED
Part # 6319-RS-C3
BDI # 21961151
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No