Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22.225
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF047CP0
Description
KF047CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF047CP0
BDI # 797321
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KU055CP0
Description
KU055CP0 THIN SECTION BALL BEARING ; POR 5.5" IDX6.25"ODX.500"WIDE OPEN
Part # KU055CP0
BDI # 21473565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MS-18
Description
MS-18 DEEP GROOVE BALL BEARING ; 69.85MM BORE 158.75MM OD 34.925MM WD
Part # MS-18
BDI # 201970
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267402
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No