FPCD 600
Description
FPCD 600 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 600
BDI # 1301808
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
XLS51GC3
Description
XLS51GC3 DEEP GROOVE BALL BEARING ; 5"ID 7"OD 1"W OPEN
Part # XLS51GC3
BDI # 1238031
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
KA065CP0
Description
KA065CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA065CP0-RBC
BDI # 797132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA065CP0
Description
JA065CP0 THIN SECTION BALL BEARING ; 6.5" ID X 7" OD X 0.25" WID
Part # JA065CP0-RBC
BDI # 23209187
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No