KA080CP0
Description
KA080CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA080CP0-RBC
BDI # 797141
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA080CP0
Description
JA080CP0 THIN SECTION BALL BEARING ; 8" ID X 8.5" OD X 0.25" WID
Part # JA080CP0-RBC
BDI # 23209199
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD075CP0
Description
KD075CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 20/PAK
Part # KD075CP0-RBC
BDI # 797280
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF070CP0
Description
KF070CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF070CP0-RBC
BDI # 797336
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG065CP0
Description
KG065CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG065CP0-RBC
BDI # 797383
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No