6201-Z
Description
6201-Z DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD SR 1 MTL SHLD
Part # 6201-Z
BDI # 1416740
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
87503
Description
87503 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR
Part # 87503
BDI # 663282
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6200 JEM
Description
6200 JEM DEEP GROOVE BALL BRG ; SR 10MMX30MMX9MM OPEN
Part # 6200 JEM
BDI # 21480001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2863
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
203SZZST
Description
203SZZST DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 203SZZST
BDI # 662179
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261635
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
6003-2RSH/C3GJN
Description
6003-2RSH/C3GJN DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD
Part # 6003-2RSH/C3GJN
BDI # 1262161
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No