Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
KC040CP0
Description
KC040CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC040CP0-RBC
BDI # 797207
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA042CP0
Description
KA042CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA042CP0-RBC
BDI # 797114
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA042CP0
Description
JA042CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # JA042CP0-RBC
BDI # 797039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU040CP0
Description
JU040CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU040CP0-RBC
BDI # 797068
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No