GE 120 TXG3A-2LS
Description
GE 120 TXG3A-2LS SPHERICAL PLAIN BRG
Part # GE 120 TXG3A-2LS
BDI # 1262414
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
B80-E9LSS
Description
B80E9LSS SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE MTO
Part # B80-E9LSS
BDI # 796835
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
MB120-9LSS
Description
MB1209LSS SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE MTO
Part # MB120-9LSS
BDI # 796898
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH6064-LSS
Description
BH6064LSS SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE MTO
Part # BH6064-LSS
BDI # 796865
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes