FLBG 7
Description
FLBG 7 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # FLBG 7
BDI # 356295
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39494
Self Aligning:
Yes
SBG7S
Description
SBG7S SPHERCO SPHERICAL PLAIN BRG ; 0.437"X0.906"X0.437"
Part # SBG7S
BDI # 796708
Features
Enclosure:
Open
Housing Width - Millimeter:
8.712
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
FLBG7
Description
FLBG7 SPHERCO SPHERICAL PLAIN BRG ; 0.4375"X1.187"X0.562"
Part # FLBG7
BDI # 796676
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
FSBG7
Description
FSBG7 SPHERCO SPHERICAL PLAIN BRG ; 0.437"X0.906"X0.437"
Part # FSBG7
BDI # 796687
Features
Enclosure:
Open
Housing Width - Millimeter:
8.712
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
0382307
Description
0382307 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 5/PAK
Part # 0382307
BDI # 796973
Features
Enclosure:
Open
Housing Width - Millimeter:
8.712
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning:
Yes