Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE200-UK-2TS
Description
GE200-UK-2TS SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 200MM X 290MM X 130MM
Part # GE200-UK-2TS
BDI # 24861420
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 200 TXG3A-2RS
Description
GE 200 TXG3A-2RS SPHERICAL PLAIN BRG
Part # GE 200 TXG3A-2RS
BDI # 1262585
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE200GS2RS
Description
GE200GS2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Part # GE200GS2RS
BDI # 514692
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes