GE 220 ES-2RS

COMPARE

GE 220 ES-2RS

Description
GE 220 ES-2RS SPHERICAL PLAIN BEARING ; 220MM ID 320MM OD 135MM WIDE SEALED

EBC

Part # GE 220 ES-2RS

BDI # 21488730

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY