Page 1 of 3

Next

Compare
GE240ES

COMPARE

GE240ES

Description
GE240ES SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W

IKO

Part # GE240ES

BDI # 514702

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240ES2RS

COMPARE

GE240ES2RS

Description
GE240ES2RS SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W

IKO

Part # GE240ES2RS

BDI # 514703

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 240 ES-2RS

COMPARE

GE 240 ES-2RS

Description
GE 240 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 240 ES-2RS

BDI # 1267520

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240GS2RS

COMPARE

GE240GS2RS

Description
GE240GS2RS SPHERICAL PLAIN BEARING ; 240MM ID X 370MM OD X 190MM W

IKO

Part # GE240GS2RS

BDI # 514705

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240GS

COMPARE

GE240GS

Description
GE240GS SPHERICAL PLAIN BEARING ; 240MM ID X 370MM OD X 190MM W

IKO

Part # GE240GS

BDI # 514704

Features

Enclosure: Open
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY