GE 280 TXA-2RS
Description
GE 280 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 280 TXA-2RS
BDI # 1262612
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE 280 ES-2RS
Description
GE 280 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 280 ES-2RS
BDI # 1267518
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE280-DO-2RS-A-C3
Description
GE280-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE280-DO-2RS-A-C3
BDI # 22389320
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE280-DO-2RS-A
Description
GE280-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 280MM X 400MM X 155MM
Part # GE280-DO-2RS-A
BDI # 1180465
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding
Self Aligning:
Yes