Page 1 of 3

Next

Compare
SBB442RS

COMPARE

SBB442RS

Description
SBB442RS SPHERICAL BUSHING

IKO

Part # SBB442RS

BDI # 516579

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 212 ES

COMPARE

GEZ 212 ES

Description
GEZ 212 ES SPHERICAL PLAIN BRG ; 69.85MMX111.125MMX52.375MM

SKF

Part # GEZ 212 ES

BDI # 1265223

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 212 ESX-2LS

COMPARE

GEZ 212 ESX-2LS

Description
GEZ 212 ESX-2LS SPHERICAL PLAIN BRG

SKF

Part # GEZ 212 ESX-2LS

BDI # 22783993

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.375
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SBB44

COMPARE

SBB44

Description
SBB44 SPHERICAL BUSHING

IKO

Part # SBB44

BDI # 516578

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
BH4448-LSS

COMPARE

BH4448-LSS

Description
BH4448-LSS SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 2.79" WID SEALED

RBC BEARINGS

Part # BH4448-LSS

BDI # 796857

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY