GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 008 ES
Description
GEZ 008 ES SPHERICAL PLAIN BEARING ; 1/2" ID 7/8" OD 7/16" WIDE
Part # GEZ 008 ES
BDI # 18150535
Features
Enclosure:
Open
Housing Width - Millimeter:
9.525
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 100 ES 2RS
Description
GE 100 ES-2RS SPHERICAL PLAIN BEARING ; 100MM ID 150MM OD 70MM WIDE SEALED
Part # GE 100 ES 2RS
BDI # 18150860
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece
Self Aligning:
Yes
GE 15 ES 2RS
Description
GE 15 ES-2RS SPHERICAL PLAIN BEARING ; 15MM BORE 26MM OD 12MM W DBL SEALED
Part # GE 15 ES 2RS
BDI # 18150953
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing