SA1-70BSS
Description
SA1-70BSS SPHER PLAIN BRG ; NON RETURNABLE 70MMX105MMX49MM
Part # SA1-70BSS
BDI # 1228999
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SAR1-25SS
Description
SAR1-25SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 25MM ID 42MM OD 20MM W
Part # SAR1-25SS
BDI # 1229146
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SAR1-35SS
Description
SAR1-35SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 35MM ID 55MM OD 25MM W
Part # SAR1-35SS
BDI # 1229150
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SAR1-17
Description
SAR1-17 SPHERICAL PLAIN BEARING ; 17MM ID 30MM OD 14MM W
Part # SAR1-17
BDI # 1229143
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes