Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
GE600-DW-2RS2-B-XL

COMPARE

GE600-DW-2RS2-B-XL

Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM

INA

Part # GE600-DW-2RS2-B-XL

BDI # 24861458

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 230
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.496
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE500-DW-2RS2-B-XL

COMPARE

GE500-DW-2RS2-B-XL

Description
GE500-DW-2RS2-B-XL X-LIFE PLAIN BRNG ; POR NON RETURNABLE SPHERICAL 500MM ID

INA

Part # GE500-DW-2RS2-B-XL

BDI # 19264724

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY