Page 1 of 4

Next

Compare
GEZ 112 ES-2RS

COMPARE

GEZ 112 ES-2RS

Description
GEZ 112 ES-2RS

SKF

Part # GEZ 112 ES-2RS

BDI # 1418392

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 112 ES

COMPARE

GEZ 112 ES

Description
GEZ 112 ES

SKF

Part # GEZ 112 ES

BDI # 1418391

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
17SF28-TT

COMPARE

17SF28-TT

Description
17SF28-TT SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD

TIMKEN

Part # 17SF28-TT

BDI # 1311375

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
SBB28

COMPARE

SBB28

Description
SBB28 SPHERICAL BUSHING ; 44.45MM X 71.438MM X 38.89MM W/O SEAL

IKO

Part # SBB28

BDI # 516571

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B28-LSS

COMPARE

B28-LSS

Description
B28-LSS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-5/16" WID 2-13/16" OD

RBC BEARINGS

Part # B28-LSS

BDI # 796758

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY