SI 35 TXE-2LS
Description
SI 35 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SI 35 TXE-2LS
BDI # 1417654
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M36 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
SIR 35 ES
Description
SIR 35 ES ROD END PLAIN BRG ; NON-RETURNABLE 35MMB 30.5MM HSGWD FEMALE
Part # SIR 35 ES
BDI # 1419210
Features
Enclosure:
Open
Housing Width - Millimeter:
30.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M28 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
SIQG 32 ES
Description
SIQG 32 ES ROD END PLAIN BRG ; NON-RETURNABLE 32MMB 28MM HSGWD FEMALE
Part # SIQG 32 ES
BDI # 1421374
Features
Enclosure:
Open
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M27 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GAL35-UK-2RS-A
Description
GAL35-UK-2RS-A ROD END BEARING ; NON-RETURNABLE
Part # GAL35-UK-2RS-A
BDI # 1173030
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
21
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M36 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free | Lip Seals
Rolling Element:
Spherical Plain Bearing
GIHRK35-DO-B
Description
GIHRK35-DO-B ROD END BEARING ; NON-RETURNABLE
Part # GIHRK35-DO-B
BDI # 1173500
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M28 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing