Features
Enclosure:
Open
Housing Width - Millimeter:
14
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
BLAB 367563 B
Description
BLAB 367563 B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # BLAB 367563 B
BDI # 1415732
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
52
Rolling Element:
Spherical Plain Bearing
GAZ 100 SA
Description
GAZ 100 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 100 SA
BDI # 1302449
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
41.275
Rolling Element:
Spherical Plain Bearing
GAZ 104 SA
Description
GAZ 104 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 1-1/4" BORE 2" HOUSING OD
Part # GAZ 104 SA
BDI # 1268047
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
50.8
Rolling Element:
Spherical Plain Bearing
GX 25 F
Description
GX 25 F SPHERICAL PLAIN BRG ; NON-RETURNABLE 25MM BORE 62MM HOUSING OD
Part # GX 25 F
BDI # 1419114
Features
Enclosure:
Open
Housing Width - Millimeter:
16.7
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
62