Features
Enclosure:
Open
Housing Width - Millimeter:
30.5
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
130
Features
Enclosure:
Open
Housing Width - Millimeter:
19
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80
B3236-DSA3
Description
B3236-DSA3 SPHERICAL PLAIN BEARING ; 2" ID X 3.5625" OD X 2.28" WID
Part # B3236-DSA3
BDI # 796761
Features
Enclosure:
Open
Housing Width - Millimeter:
57.912
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.5
Features
Enclosure:
Open
Housing Width - Millimeter:
19
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80
IRB32-SA12
Description
IRB32-SA12 SPHERICAL PLAIN BEARING ; 2" BORE X 1.23" WID
Part # IRB32-SA12
BDI # 796880
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
73.025
Material - Ball:
Steel
Overall Width - Inch:
1.13
Rolling Element:
Not Applicable