Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
160
GAZ 212 SA
Description
GAZ 212 SA SPHERICAL PLAIN BRG ; 2-3/4" BORE 4-3/8" HOUSING OD
Part # GAZ 212 SA
BDI # 1267776
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
111.125
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
160
B4448-DSA3
Description
B4448-DSA3 SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 3.06" WID
Part # B4448-DSA3
BDI # 796782
Features
Enclosure:
Open
Housing Width - Millimeter:
77.724
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
GE70-AW-A
Description
GE70-AW-A SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 70MM X 160MM X 50MM
Part # GE70-AW-A
BDI # 24584730
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
160